Shop All Engine Components
Midwest Fastener
1/2"-20 Stud Oil Pan Drain Plugs 2PK
Mfr # 69371
Zoro # G302522221
product price: $12.19
/pk 2, $6.10/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil Pan
- Material Steel
- Diameter 1/2"
- Style Oil Pan
- Thread Size 20 (Fine)
Product Information
- Brand Midwest Fastener
- MFR # 69371
- Zoro # G302522221
- UPC # 738287693713
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Application | Oil Pan |
Material | Steel |
Style | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1-1/2 Ton Scissor Jack Jack-Scissor, W1600 (W1600)
- CHAMPION SPARK PLUGS Uy6:Copper Plus Small Eng Pr-Each/Bx-8,842 (842)
- TEKONSHA Tekonsha 3021-P Trailer Brake Control Wiring Harness - 2 Plugs, Dodge (3021-P)
- RITCHIE V-537 Explorer Compass Bulkhead Mount (V-537)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- MIDWEST FASTENER 1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK (65926)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- MIDWEST FASTENER 1/2"-20 Piggy Back Fine Thread Oil Pan Plugs 2PK (69368)
- ARP SB FORD 289-302 STANDARD HEAD BOLT KIT (154-3601)
- Midwest Fastener Engine Components