Shop All Socket Head Cap Screws
Midwest Fastener
1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 6 PK
Mfr # 32881
Zoro # G902507772
product price: $8.49
/pk 6, $1.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Screw Length 3/4 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 32881
- Zoro # G902507772
- UPC # 738287328813
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 3/4 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0150)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK (850929-6000)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 5 PK (31505)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (79728)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (67788)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33507)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72062)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74221)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 6 PK (77052)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07151.019.0037)
- Midwest Fastener Socket Head Cap Screws