Shop All Engine Components
Midwest Fastener
1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK
Mfr # 69367
Zoro # G602522150
product price: $9.19
/pk 2, $4.60/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil Pan
- Type Drain Plug
- Material Steel
- Diameter 1/2"
- Thread Size 20 (Fine)
Product Information
- Brand Midwest Fastener
- MFR # 69367
- Zoro # G602522150
- UPC # 738287693676
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Application | Oil Pan |
Type | Drain Plug |
Material | Steel |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- TYC Tail Light Assembly, 11-1682-00 (11-1682-00)
- JR PRODUCTS JR Products 01184 Coupler Lock Pin with Saver - 5/16", Large (01184)
- STEELMAN 0.90mm x 14.00mm Flat Twin Blade Automotive Terminal Tool (95839-23)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 1/2"-20 Piggy Back Fine Thread Oil Pan Plugs 2PK (69368)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- CUSHMAN Hub and Brake Drum Kit (892969)
- Midwest Fastener Engine Components