Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK
Mfr # 68065
Zoro # G402523234
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 2 27/32"
Product Information
- Brand Midwest Fastener
- MFR # 68065
- Zoro # G402523234
- UPC # 738287680652
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1-1/2 in |
Diameter 2 | 27/32" |
Diameter 1 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 5 PK (U51000.075.0175)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 60 PK (B01000.062.0350)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 5 PK (68062)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (60044)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (71221)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00980)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931246)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05355)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11731PK)
- Midwest Fastener Hex Head Cap Screws