Shop All Engine Components
Midwest Fastener
1/2"-20 Dog Point Oil Pan Drain Plugs 3PK
Mfr # 69364
Zoro # G502522335
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil Pan
- Material Steel
- Diameter 1/2"
- Thread Size 20 (Fine)
- Style Oil Pan
Product Information
- Brand Midwest Fastener
- MFR # 69364
- Zoro # G502522335
- UPC # 738287693645
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Application | Oil Pan |
Material | Steel |
Style | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Chesapeake White SS Boxed Set - Inboard Motors (KTF001)
- ILC Replacement for Eiko 755-bp replacement light bulb lamp, 10PK (755-BP EIKO)
- DISCO Blk Nyln Trim Panel Ret 8.70mm Hole 12mm Stem L PK25 (13326PK)
- IRWIN HANSON IRWIN 3018005 29 Piece Black And Gold Drill Bit Set (HA3018005)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 12mm-1.25 Extra Fine Thread Oil Pan Plugs 3PK (69381)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- THERMO-TEC THERMO TEC 14610 Thermal Acoustic Insulation 24 X 36 In. (T19-14610)
- Midwest Fastener Engine Components