Shop All Hose Clamps
Midwest Fastener
#12 18-8 Stainless Steel Turn Key Hose Clamps 4PK
Mfr # 37521
Zoro # G102528300
product price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Nominal Size #12
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 37521
- Zoro # G102528300
- UPC # 738287375213
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #12 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | Turn Key |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1635mm PL, T327 (1635-5M-09)
- PRIMEFIT 14 Piece Air Accessories Kit Industrial Style Red (IK7001-14R)
- BOSTITCH Oil-Free Compressor, 6 gal., 150 psi (BTFP02012)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Hose Clamps 5PK (69221)
- MIDWEST FASTENER 13/32" Nylon Plastic Hose Clamps 10PK (69204)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 10PK (70216)
- MIDWEST FASTENER #12 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52408)
- X1 TOOLS 5/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x8)
- Midwest Fastener Hose Fittings