Shop All Shaft Collars
Midwest Fastener
1/2" 18-8 Stainless Steel Shaft Collars 3PK
Mfr # 32467
Zoro # G402511361
product price: $15.65
/pk 3, $5.22/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1/2"
- Style Clamping
- Hardness 18-8
- Type Shaft Collars
Product Information
- Brand Midwest Fastener
- MFR # 32467
- Zoro # G402511361
- UPC # 738287324679
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 1/2" |
Details
Material | Stainless Steel |
Style | Clamping |
Hardness | 18-8 |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X4' Rack, RA10X4 (RA10X4)
- LUBESITE Oiler Brush, Round (803-10)
- SPEEDAIRE Complete Cable (TT630082G)
- DAYTON Shaft Collar, Set Screw, 5/8 In, Plastic (1F500)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (2C-087)
- Midwest Fastener Couplings, Collars, & Adapters