Shop All Automotive Battery Accessories
Midwest Fastener
1/2-13 x 7/16" x 1" x 6" Zinc Plated Steel Coarse Thread J-Bolt 10PK
Mfr # 52300
Zoro # G302529091
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J Bolt
- Finish Zinc
- Material Steel
- Diameter 1 7/16"
- Diameter 2 1"
Product Information
- Brand Midwest Fastener
- MFR # 52300
- Zoro # G302529091
- UPC # 738287523003
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 1" |
Length 1 | 6" |
Thread Size | 13 (Coarse) |
Details
Type | J Bolt |
Finish | Zinc |
Material | Steel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1330 (SX1330)
- WHEEL MASTERS Wheel Masters 8211 Lug Nut Cover Pliers (8211)
- BILSTEIN Shock Absorber, 24-262187 (24-262187)
- SAMLEX AMERICA 200A Replacement Terminal Fuse (MRBF-200)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70564)
- MIDWEST FASTENER 3/4" Steel Battery Clips 4PK (70561)
- MIDWEST FASTENER 3/8" x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51051)
- MIDWEST FASTENER 3/8"-16 x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52297)
- MIDWEST FASTENER 3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK (34821)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc J Hold Down Bolt 6PK (34841)
- S&G TOOL AID 3/4" SHRINK TUBE 10/BG (SG23267)
- Midwest Fastener Automotive Battery Accessories