Shop All Set Screws
Midwest Fastener
1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK
Mfr # 70818
Zoro # G402511514
product price: $3.79
/pk 2, $1.90/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 2 in
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 70818
- Zoro # G402511514
- UPC # 738287708189
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ZORO SELECT 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (4324CH188)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09652)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- MIDWEST FASTENER 7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (34367)
- MIDWEST FASTENER #8-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67566)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71563)
- MIDWEST FASTENER 1/2"-13 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60597)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-24 x 1", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (592728-3000)
- Midwest Fastener Set Screws