Shop All Carriage Bolts
Midwest Fastener
1/2"-13 x 14" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK
Mfr # 05534
Zoro # G502514927
product price: $85.99
/pk 25, $3.44/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13 (Coarse)
- Fastener Length 14 in
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
Product Information
- Brand Midwest Fastener
- MFR # 05534
- Zoro # G502514927
- UPC # 738287055344
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 13 (Coarse) |
Fastener Length | 14 in |
Thread Length | Partial |
Diameter 1 | 1/2" |
Diameter 2 | 1-3/32" |
Square-Depth | 9/32" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | Grade 2 / A307 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11380.037.0001)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (N04360.037.0225)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (00734)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.025.0037)
- MIDWEST FASTENER 1/4"-20 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01067)
- MIDWEST FASTENER 3/4"-10 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 20PK (01187)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31881)
- MIDWEST FASTENER Bolt Carriage Zinc 1/4X2 (01055)
- MIDWEST FASTENER 3/4"-10 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK (08263)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50603)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- Midwest Fastener Carriage Bolts