Shop All Set Screws
Midwest Fastener
1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK
Mfr # 70817
Zoro # G602511512
product price: $3.39
/pk 2, $1.70/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1-1/2 in
- Material Steel
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 70817
- Zoro # G602511512
- UPC # 738287708172
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1664)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62781)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 5 PK (65504)
- MIDWEST FASTENER #6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70753)
- MIDWEST FASTENER #10-32 x 3/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (75014)
- MIDWEST FASTENER 1/4"-20 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67574)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- MIDWEST FASTENER #4-40 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70745)
- MIDWEST FASTENER #6-40 x 1/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60861)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 25mm L, PK100 (M07840.050.0025)
- Midwest Fastener Set Screws