Shop All Socket Head Cap Screws
Midwest Fastener
1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in Length, 4 PK
Mfr # 67487
Zoro # G402507920
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 67487
- Zoro # G402507920
- UPC # 738287674873
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 5/8-11 in. D X 24 in. L Steel Threaded Rod (11032)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0016)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74043)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 6 PK (78625)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72327)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67532)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 3 PK (75991)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (67501)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.080.0150)
- Midwest Fastener Socket Head Cap Screws