Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK
Mfr # 50829
Zoro # G902506713
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 50829
- Zoro # G902506713
- UPC # 738287508291
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4550-832-SS)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (68031)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 500PK (SML-F125 - 500)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (63362)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (54037)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00027)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Chrome Plated Steel, 1-3/4 in L, 5 PK (75324)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 6 PK (60067)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00006)
- Midwest Fastener Hex Head Cap Screws