Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 4 PK
Mfr # 35164
Zoro # G202514173
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Midwest Fastener
- MFR # 35164
- Zoro # G202514173
- UPC # 738287351644
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 5/8 in Shaft Dia, 25 PK (CG-62ST OIL)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/4 in Ht, Hot Dipped Galvanized Steel (53122 1)
- MIDWEST FASTENER Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (53417)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #2-56, Plain 18-8 Stainless steel (3532-2GK)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK (73942)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 2 PK (78423)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (51619)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50521)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 10 PK (07600)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (50480)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (U04360.025.0100)
- Midwest Fastener Hex Head Cap Screws