Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 50 PK
Mfr # 05401
Zoro # G902513971
product price: $44.45
/pk 50, $0.89/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2-1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
Product Information
- Brand Midwest Fastener
- MFR # 05401
- Zoro # G902513971
- UPC # 738287054019
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.75 Socket Head Cap Screw, Black Oxide Stainless Steel, 45 mm Length, 100 PK (M4045CSP)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33143)
- ZORO SELECT Hex Nut, #12-28, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK (HMSNFI2-120-100P1)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05381)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1/2 in L, 10 PK (39321)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53468)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (930782)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51386)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00858)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (N01200.037.0300)
- Midwest Fastener Hex Head Cap Screws