Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 10 PK
Mfr # 50570
Zoro # G802518724
product price: $26.29
/pk 10, $2.63/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3-1/2 in
- Material 18-8 Stainless Steel
- Thread Length 1-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 50570
- Zoro # G802518724
- UPC # 738287505702
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-1/2 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 27/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121362)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0250)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04006.062.0550)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (54360)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00292)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50444)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00901)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (78662)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 12 in L, 25 PK (05414)
- DISCO Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (11615PK)
- Midwest Fastener Hex Head Cap Screws