Shop All Cotter Pins
Midwest Fastener
1/16" x 3/4" Brass Cotter Pins 40PK
Mfr # 61242
Zoro # G502521840
product price: $10.15
/pk 40, $0.25/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Brass
- Pin Dia. 1/16 in
- Fastener Length 3/4 in
- Type Cotter Pin
Product Information
- Brand Midwest Fastener
- MFR # 61242
- Zoro # G502521840
- UPC # 738287612424
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 3/4 in |
Diameter | 1/16" |
Length 1 | 3/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Brass |
Type | Cotter Pin |
Material | Brass |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39183)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (M01210.200.0040)
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (1JE57)
- MIDWEST FASTENER 1" Brass Plated Steel Flat Head Nails 10PK (69747)
- MIDWEST FASTENER 2.5mm x 20mm Zinc Plated Steel Metric Cotter Pins 50PK (32204)
- MIDWEST FASTENER 3/16" x 1-3/8" Zinc Plated Steel Cotter Pins 26 26PK (62115)
- MIDWEST FASTENER 1/2" x 1-1/4" Zinc Plated Steel Pin Clips 20PK (67091)
- MIDWEST FASTENER 3/32" x 1-5/8" 18-8 Stainless Steel Hitch Pin Clips 8PK (74965)
- MIDWEST FASTENER 3/8" x 5" Zinc Plated Steel Cotter Pins 2PK (930331)
- MIDWEST FASTENER 2mm x 20mm Zinc Plated Steel Metric Cotter Pins 60PK (32202)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U51700.006.0200)
- Midwest Fastener Cotter Pins