Shop All Cotter Pins
Midwest Fastener
1/16" x 3/4" 18-8 Stainless Steel Cotter Pins 40PK
Mfr # 61251
Zoro # G602522044
original price:
$9.15
5% off
new price: $8.69
/pk 40, $0.22/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/16 in
- Fastener Length 3/4 in
Product Information
- Brand Midwest Fastener
- MFR # 61251
- Zoro # G602522044
- UPC # 738287612516
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 3/4 in |
Diameter | 1/16" |
Length 1 | 3/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Cotter Pin |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Pln, PK10 (U39100.037.0200)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12423.013.0001)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71321)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 50 PK (U07001.025.0225)
- MIDWEST FASTENER 5/32" x 2-15/16" 18-8 Stainless Steel Hitch Pin Clips 5PK (74971)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74818)
- MIDWEST FASTENER 5/32" x 1-1/4" Zinc Plated Steel Cotter Pins 30PK (930251)
- MIDWEST FASTENER 2mm x 20mm Zinc Plated Steel Metric Cotter Pins 60PK (32202)
- MIDWEST FASTENER 7/64" x 1" Zinc Plated Steel Cotter Pins 75PK (930214)
- MIDWEST FASTENER Cotter Pin, 5/32 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50274)
- SUBURBAN BOLT AND SUPPLY 1/16 X 3/4 COTTER PIN ST/ST (A2560040048)
- Midwest Fastener Cotter Pins