Shop All Plugs & Stoppers
Midwest Fastener
11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK
Mfr # 65866
Zoro # G602512823
product price: $3.29
/pk 3, $1.10/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 1 11/16"
- Diameter 2 15/16"
- Length 1 1"
- Nominal Size #3
Product Information
- Brand Midwest Fastener
- MFR # 65866
- Zoro # G602512823
- UPC # 738287658668
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 11/16" |
Diameter 2 | 15/16" |
Length 1 | 1" |
Nominal Size | #3 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Micro-Tube Racks/Plates, Yellow, 5/PK (164006)
- GARDNER BENDER Gardner Bender GFI-3501 GFCI Outlet Tester, 120 Vac (GFI-3501)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- UNITED SCIENTIFIC Neoprene Stopper Assortment, One Pound (NSTPK2)
- Midwest Fastener Labware