Shop All Automotive Body Clips
Midwest Fastener
10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK
Mfr # 69254
Zoro # G302528643
product price: $7.59
/pk 5, $1.52/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Steel
- Finish Phosphate
- Length 1 Regular
- Diameter 10mm
Product Information
- Brand Midwest Fastener
- MFR # 69254
- Zoro # G302528643
- UPC # 738287692549
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length 1 | Regular |
Diameter | 10mm |
Thread Size | 1.5mm (Coarse) |
Details
Type | Speed Nut |
Material | Steel |
Finish | Phosphate |
Style | Regular U |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRND OSGR (18139N)
- ILC Replacement For GE GENERAL ELECTRIC GE 86 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-EKKL-1)
- LISLE PLIERS OIL FILTER (LI50750)
- EPCO Strap-2In X 12Ft Gunwale, #BTD2 (BTD2)
- MIDWEST FASTENER .18 x 15/32 Push Retainers 15PK (933485)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Washer Head Body Bolts 8PK (31462)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- MIDWEST FASTENER .16 x 25/64 Push Retainers 15PK (933484)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK (69246)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- Midwest Fastener Automotive Body Clips