Shop All Binding Barrels
Midwest Fastener
1.00mm (Coarse), 30.00mm Brl Lg, Steel Antique Bronze, 8 PK
Mfr # 933645
Zoro # G002522859
product price: $8.39
/pk 8, $1.05/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Antique Bronze
- Barrel Length 30.00mm
Product Information
- Brand Midwest Fastener
- MFR # 933645
- Zoro # G002522859
- UPC # 719199336455
- Country of Origin Unknown
- Category Binding Barrels
Dimensions
Thread Size | 1.00mm (Coarse) |
Barrel Length | 30.00mm |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Length 1 | 30mm |
Details
Type | Connector Bolt |
Material | Steel |
Finish | Antique Bronze |
Driver Type | 4mm Hex |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (03871)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 3-1/2 in Shaft Dia (RS-350)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51730.030.0001)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- MIDWEST FASTENER 20 (Coarse), 1.97" Brl Lg, Steel Brass, 10 PK (31604)
- MIDWEST FASTENER 1-1/4" Brl Lg, Steel Zinc, 10 PK (31664)
- MIDWEST FASTENER 3/4" Brl Lg, Aluminum 10 PK (66968)
- MIDWEST FASTENER 1-1/4" Brl Lg, Poly/Nylon Black, 10 PK (74791)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Brass, 20 PK (933701)
- MIDWEST FASTENER 24, 1/2" Brl Lg, Stainless Steel 10 PK (31681)
- ZORO SELECT Connector Nut, 1/4"-20, 17 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV7)
- Midwest Fastener Binding Barrels