Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
100 lbs. Concrete & Brick Picture Hangers 3PK
Mfr # 69754
Zoro # G302513342
product price: $13.35
/pk 3, $4.45/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Style Concrete & Brick
- Nominal Size 100 lbs.
- Type Picture Hanger
Product Information
- Brand Midwest Fastener
- MFR # 69754
- Zoro # G302513342
- UPC # 738287697544
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 100 lbs. |
Details
Finish | Brass Plated |
Material | Steel |
Style | Concrete & Brick |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE REAL LIVING Assure Lock Push Button Stand Alone Valdosta Interconnected Lockset and Deadbolt US10BP Oil Rubbed B (YRC216NRVL510BP)
- PRESTOLOCK Luggage Lock, Standard Shackle, Rectangular Die Cast Zinc Body, Hardened Steel Shackle, 1/2 in W (900-TSA LOCK NANUK)
- PRIME-LINE 5/16 in., White, Casement Operator Crank Handle (H 3712)
- TOUGH GUY Access Door, Standard, 24x36In (2VE87)
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- MIDWEST FASTENER Large Zinc Plated Steel Mirror Hangers 1 12PK (66202)
- MIDWEST FASTENER Hook Adhesive Cloth Hangers 8PK (69774)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66193)
- MIDWEST FASTENER Interlocking Flushmounts 5PK (70251)
- MIDWEST FASTENER 10 lbs. Deluxe Picture Hangers 20PK (69767)
- HANGMAN Black Double Headed Bear Claw Screw Hanger with Drywall Anchors 1-1/4" length 6pk (BCDSS6)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware