Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
#10 x 5/8" Zinc Plated Steel Welded Rings 10PK
Mfr # 60222
Zoro # G902505662
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Thickness #10
- Material Steel
- Diameter 5/8"
- Type Welded Ring
Product Information
- Brand Midwest Fastener
- MFR # 60222
- Zoro # G902505662
- UPC # 738287602227
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 5/8" |
Details
Finish | Zinc |
Thickness | #10 |
Material | Steel |
Type | Welded Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 10Pk1650 (10PK1650)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- KEYSCO TOOLS Wall Mount Masker, 36" (ALC78009)
- WEATHER GUARD Model 120-5-04 Saddle Box, Steel (120-5-04)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK (60232)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Angle Mount With Double J Hooks (5480005)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes