Shop All Machine Screws
Midwest Fastener
#10 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK
Mfr # 36211
Zoro # G902523598
product price: $8.99
/pk 35, $0.26/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Type Hi-Lo
Product Information
- Brand Midwest Fastener
- MFR # 36211
- Zoro # G902523598
- UPC # 738287362114
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Type | Hi-Lo |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 19/64 in Ht, 50 PK (1WY39)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK (64575)
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, Pk100 (U08320.031.0150)
- MIDWEST FASTENER #10 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (36208)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51252)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37488)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61991)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54505)
- MIDWEST FASTENER #10-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54740)
- ZORO SELECT M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.020.0006)
- Midwest Fastener Machine Screws