Shop All Light Fixture Parts
Midwest Fastener
#10 x 3/16" Brass Ball Chain Connectors 30PK
Mfr # 64628
Zoro # G402521711
product price: $13.79
/pk 30, $0.46/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Ball Chain
- Diameter 1 #10
- Diameter 2 3/16"
- Style Heavy
Product Information
- Brand Midwest Fastener
- MFR # 64628
- Zoro # G402521711
- UPC # 738287646283
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter 1 | #10 |
Diameter 2 | 3/16" |
Nominal Size | #10 |
Details
Material | Brass |
Type | Ball Chain |
Style | Heavy |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 190/194 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S110-SC)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- SCHUMACHER ELECTRIC SMD LED Super Light SL360R (SCSL360R)
- MIDWEST FASTENER Ball Nickel Chain Bell Ends 30PK (64624)
- MIDWEST FASTENER 1/8IP x 3/4" Rubber Lamp Washers 20PK (72667)
- MIDWEST FASTENER Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK (67064)
- MIDWEST FASTENER Medium Base Porcelain 3-Way Keyless Sockets 3PK (77902)
- MIDWEST FASTENER 3/4" Brass Bracket Caps 6PK (64588)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- Midwest Fastener Light Fixture Parts