Shop All Hollow Wall Anchors
Midwest Fastener
#10 x 1" Conical Anchor Kits
Mfr # 12620
Zoro # G502514972
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #10
- Anchor Length 1"
- Drive Type Combination
- Length 1 1"
- Diameter #10
Product Information
- Brand Midwest Fastener
- MFR # 12620
- Zoro # G502514972
- UPC # 738287126204
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #10 |
Anchor Length | 1" |
Length 1 | 1" |
Diameter | #10 |
Details
Item | Conical Plug |
Drive Type | Combination |
Style | Connical |
Description
An assortment kit is a combination of fasteners that share a common purpose. The kit packaging is reclosable and has compartments separating each product.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 100 PK (M04110.080.0080)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08812)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0050)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07372)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50394)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04153)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- RAWLPLUG Self Drilling Toggle, 2" L, Steel, 20 PK (R-S0-SM06052/20)
- Midwest Fastener Hollow Wall Anchors