Shop All Automotive Fuses
Midwest Fastener
10, 7 PK
Mfr # 63203
Zoro # G702519425
original price:
$13.56
22% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 10
- Application Automotive
- Type Automotive Fuse
- Finish Red
Product Information
- Brand Midwest Fastener
- MFR # 63203
- Zoro # G702519425
- UPC # 738287632033
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Speed | Fast-Acting |
Amps | 10 |
Application | Automotive |
Type | Automotive Fuse |
Finish | Red |
Style | ATC |
time | Fast Blow |
amps | 10 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Fixed Hub Propeller Hardware Kit - Mercury, Type D (17014501)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165672 (P165672)
- GOLIGHT Golight Radioray GT Series Portable Mount - Black LED - Handheld Remot (79514GT)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber (M00600803)
- MIDWEST FASTENER 15, 7 PK (63204)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 25, 7 PK (63206)
- GROTE Rocker Switch, On/Off, Blue, 20A (82-1904)
- Midwest Fastener Automotive Fuses