Shop All Machine Screws
Midwest Fastener
#10-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 39 PK
Mfr # 61441
Zoro # G902525561
product price: $3.99
/pk 39, $0.10/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 61441
- Zoro # G902525561
- UPC # 738287614411
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN5)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Galvanized, 20 PK (7746HD5-PWR)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.037.0400)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71406)
- MIDWEST FASTENER #10-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68282)
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 24 PK (61447)
- MIDWEST FASTENER #10-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68284)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07270)
- MIDWEST FASTENER 3/8"-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79074)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 2 PK (31748)
- USA INDUSTRIALS M3-0.50 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-237)
- Midwest Fastener Machine Screws