Shop All Machine Screws
Midwest Fastener
#10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07347
Zoro # G902524861
product price: $4.65
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 07347
- Zoro # G902524861
- UPC # 738287073478
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05086)
- HILLMAN Lag Screw, 25 PK (48899)
- G.L. HUYETT Dowel Pin Asst AS PL Metric 187pc (DISP-DPM187)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02852)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07355)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77501)
- MIDWEST FASTENER 1/4"-20 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50945)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07206)
- MIDWEST FASTENER #6-48 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32912)
- MIDWEST FASTENER #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68268)
- Midwest Fastener Machine Screws