Shop All Set Screws
Midwest Fastener
#10-32 x 3/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK
Mfr # 75014
Zoro # G902511564
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Stainless Steel
- Thread Length Full
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 75014
- Zoro # G902511564
- UPC # 738287750140
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0504-EA-250)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1030x18)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 16 mm Lg (WS6S060160-001P1)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (N04100.050.0750)
- MIDWEST FASTENER #10-32 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (67573)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- MIDWEST FASTENER #10-32 x 3/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32982)
- MIDWEST FASTENER 5/16"-18 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70791)
- MIDWEST FASTENER 3/8"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931527)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/16, PK100 (U07840.019.0031)
- Midwest Fastener Set Screws