Shop All Machine Screws
Midwest Fastener
#10-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 68283
Zoro # G402525061
original price:
$8.23
17% off
new price: $6.75
/pk 15, $0.45/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 68283
- Zoro # G402525061
- UPC # 738287682830
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8K)
- MORTON Flange Nut, 5/8"-11, Stainless Steel, Plain, 1-1/16 in Hex Wd (CN-30SS)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 10 PK (M07000.200.0045)
- INDUSCO Eyebolt, 3/4x4-1/2", Screw Galvanized (36500361)
- MIDWEST FASTENER #10-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 24 PK (61447)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 39 PK (61441)
- MIDWEST FASTENER #10-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68284)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Truss Machine Screw, Zinc Plated Steel, 12 PK (31307)
- MIDWEST FASTENER M5.5 x 18 mm Hex Hex Machine Screw, Zinc Plated Steel, 8 PK (39644)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932663)
- ZORO SELECT M4-0.70 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0020)
- Midwest Fastener Machine Screws