Shop All Machine Screws
Midwest Fastener
#10-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 24 PK
Mfr # 61447
Zoro # G802525722
product price: $5.69
/pk 24, $0.24/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 61447
- Zoro # G802525722
- UPC # 738287614473
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 10 PK (136851002)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-331-G100)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK (U69316.019.0080)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (53684)
- MIDWEST FASTENER #10-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68283)
- MIDWEST FASTENER #10-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68282)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 39 PK (61441)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 12 PK (37684)
- MIDWEST FASTENER #8-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01966)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32961)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- Midwest Fastener Machine Screws