Shop All Machine Screws
Midwest Fastener
#10-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07354
Zoro # G902524311
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 07354
- Zoro # G902524311
- UPC # 738287073546
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (TX-100SS)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 9/16 in Head Ht, 3/4 in Lg (Z2127)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0250)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53716)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77501)
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (63706)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07095)
- MIDWEST FASTENER #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07660)
- ZORO SELECT #8-32 x 3/8 in Slotted Binding Machine Screw, Black Oxide Steel, 10000 PK (0806MSBB)
- Midwest Fastener Machine Screws