Shop All Machine Screws
Midwest Fastener
#10-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 65575
Zoro # G802526026
original price:
$6.15
4% off
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 65575
- Zoro # G802526026
- UPC # 738287655759
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (116745-100)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8T)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA87)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (11353)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65564)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65574)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07336)
- MIDWEST FASTENER 1/4"-20 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50945)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32961)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0125)
- Midwest Fastener Machine Screws