Shop All Machine Screws
Midwest Fastener
#10-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 54740
Zoro # G602525618
product price: $9.55
/pk 100, $0.10/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 54740
- Zoro # G602525618
- UPC # 738287547405
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (SH-43SS)
- SPAX Wood Screw, 5/16 in, 4 in, 5 PK (45818208010043)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI516MTP188)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- MIDWEST FASTENER #10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54743)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07366)
- MIDWEST FASTENER M4-0.70 x 28 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71462)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07285)
- ZORO SELECT 3/8"-16 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.037.0100)
- Midwest Fastener Machine Screws