Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07195
Zoro # G502523929
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 07195
- Zoro # G502523929
- UPC # 738287071955
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.050.0010)
- FOREVERBOLT Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, NL-19, 18 mm Ht, 10 PK (FBFHNM12P10)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M55010.060.0060)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07190)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50694)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (932665)
- MIDWEST FASTENER #12-24 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (61204)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04993)
- MIDWEST FASTENER #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04687)
- Midwest Fastener Machine Screws