Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07353
Zoro # G902524342
original price:
$7.79
5% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 07353
- Zoro # G902524342
- UPC # 738287073539
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFY4)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain (4KXU9)
- TAPECASE Reclosable Fastener, Rubber Adhesive, 25 PK (SJ3540)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- MIDWEST FASTENER #10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54743)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77502)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01982)
- MIDWEST FASTENER 5/16"-18 x 2 in Flat Machine Screw, Zinc Plated Steel, 6 PK (66614)
- MIDWEST FASTENER #10-24 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36126)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (932667)
- Midwest Fastener Machine Screws