Shop All Machine Screws
Midwest Fastener
#10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK
Mfr # 67906
Zoro # G302525833
product price: $7.19
/pk 15, $0.48/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 67906
- Zoro # G302525833
- UPC # 738287679069
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- MIDWEST FASTENER 3/4" x .148" Zinc Plated Steel BowTie Cotter Pins 4PK (932331)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.050.0500)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 3/4 in Inside Dia (31952)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07121)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07127)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (34523)
- MIDWEST FASTENER M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55094)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55073)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07325)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (63717)
- Midwest Fastener Machine Screws