Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK
Mfr # 72312
Zoro # G902508588
product price: $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Drive Size 1/8 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 72312
- Zoro # G902508588
- UPC # 738287723120
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD E-Z Ancor 40 lbs Tension Strength, 1-1/4" L, Plastic, 25 PK (EZP25)
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 100 PK (U27110.019.0063)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51411.031.0002)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78646)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72251)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (60318)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72262)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK (33487)
- BSC PREFERRED Ultra-Low-Profile Socket Head Screw Alloy Steel 3/8-16 Thread Size 3/4 Long (90357A026)
- Midwest Fastener Socket Head Cap Screws