Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK
Mfr # 74221
Zoro # G302507778
product price: $20.39
/pk 10, $2.04/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Drive Size 1/8 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 74221
- Zoro # G302507778
- UPC # 738287742213
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0782)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.175.7200)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB512)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (08009)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74231)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09011)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09068)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67511)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72284)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 10 PK (33984)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.100.0475)
- Midwest Fastener Socket Head Cap Screws