Shop All Socket Head Cap Screws
Midwest Fastener
#10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK
Mfr # 74174
Zoro # G902507857
product price: $27.39
/pk 10, $2.74/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Drive Size 1/8 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 74174
- Zoro # G902507857
- UPC # 738287741742
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 55 mm Shaft Dia, 5 PK (DSH-55ST PA)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- ZORO SELECT Grade 8, 1 1/2 in Hex Head Cap Screw, Zinc Yellow Steel, 5 1/2 in L (U04104.150.0550)
- HUBBELL WIRING DEVICE-KELLEMS Metal Clad Sealing Oring 1/2 (20509001)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 6 PK (72073)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (79728)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 4 PK (76035)
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78601)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 35 mm Length, 5 PK (75637)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (LHS4X05035-025P1)
- Midwest Fastener Socket Head Cap Screws