Shop All Faucet Repair and Maintenance
Midwest Fastener
#10-24 x 7/16" Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK
Mfr # 72926
Zoro # G002529438
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrometint
- Type Faucet Screw
- Thread Size 24 (Coarse)
- Diameter #10
Product Information
- Brand Midwest Fastener
- MFR # 72926
- Zoro # G002529438
- UPC # 738287729269
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 24 (Coarse) |
Diameter | #10 |
Length 1 | 7/16" |
Details
Material | Steel |
Finish | Chrometint |
Type | Faucet Screw |
Head Style | Oval (Slotted) |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 Lead Free CPVC Piping x Brass Fitting Drop Ear Elbow (NL1173EV 1/2)
- ZORO SELECT Tubing, FEP, 3/16" I.D., 5/16" O.D. (ZUSA-HT-1685)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL105-C20EM#CP)
- B & K DRUM&BARREL VLV 3/4""MIP (109-203)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Flat Faucet Washers 20PK (68101)
- MIDWEST FASTENER 1/4" Neoprene Rubber Regular Flat Faucet Washers 20PK (68103)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Beveled Faucet Washers 20PK (68111)
- MIDWEST FASTENER 1/4" Neoprene Rubber Large Flat Faucet Washers 20PK (68104)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- MIDWEST FASTENER Garden Hose Washers 60PK (68136)
- COMPONENT HARDWARE Nut, Lock , 1/2" Nps, Zinc (E02-4093)
- Midwest Fastener Faucet Repair and Maintenance