Shop All Machine Screws
Midwest Fastener
#10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK
Mfr # 61491
Zoro # G902524830
product price: $8.89
/pk 30, $0.30/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61491
- Zoro # G902524830
- UPC # 738287614916
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 100 PK (M01010.080.0055)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 1/2 L, PK5 (WWG-CLP-269)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK (37565)
- ZORO SELECT Nylon Insert Lock Nut, M48-5.00, Steel, Class 5, Zinc Plated, 48 mm Ht, 2 PK (M12300.480.0001)
- MIDWEST FASTENER #10-24 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61496)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 24 PK (67912)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51513)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63696)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- Midwest Fastener Machine Screws