Shop All Machine Screws
Midwest Fastener
#10-24 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK
Mfr # 70146
Zoro # G302526083
product price: $7.85
/pk 15, $0.52/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Brass
- Finish Chrome Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 70146
- Zoro # G302526083
- UPC # 738287701463
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Chrome Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- ZORO SELECT #4-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0050)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK (PFM1461520)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70145)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70147)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66604)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77471)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK (M2.516MPF188)
- Midwest Fastener Machine Screws