Shop All Machine Screws
Midwest Fastener
#10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK
Mfr # 77303
Zoro # G902525394
original price:
$4.49
11% off
new price: $3.99
/pk 35, $0.11/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 77303
- Zoro # G902525394
- UPC # 738287773033
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Steel, Nylon Coated (TS3-046-6000N/B)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43006)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Plain Stainless Steel (U17277.050.0350)
- ZORO SELECT Key Locking Thread Insert, 11/16" L, PK10 (217-077338)
- MIDWEST FASTENER #6-32 x 2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61997)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37488)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (34545)
- MIDWEST FASTENER #5-32 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK (61392)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07164)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain A2 Stainless Steel, 10 PK (69558)
- USA INDUSTRIALS M4-0.70 x 100 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-273)
- Midwest Fastener Machine Screws