Shop All Machine Screws
Midwest Fastener
#10-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 15 PK
Mfr # 61477
Zoro # G202524691
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61477
- Zoro # G202524691
- UPC # 738287614770
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 50 PK (M55010.050.0025)
- SET SCREW & MANUFACTURING 1/2-20 X 3/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200750HDX-100)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 50 PK (Z0448)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.075.0600)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61472)
- MIDWEST FASTENER #6-32 x 2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61997)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (61053)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51594)
- MIDWEST FASTENER #4-40 x 3/16 in Slotted Round Machine Screw, Plain Brass, 60 PK (62171)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK (0812MPPB)
- Midwest Fastener Machine Screws