Shop All Machine Screws
Midwest Fastener
#10-24 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK
Mfr # 33167
Zoro # G802523728
product price: $3.55
/pk 12, $0.30/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 33167
- Zoro # G802523728
- UPC # 738287331677
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 6 PK (38413)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03290)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 20 PK (PFM1461800)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz (73046)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33182)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33171)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33166)
- MIDWEST FASTENER 1/4"-20 x 6 in Slotted Round Machine Screw, Zinc Plated 8 PK (60126)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61456)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 10 PK (32977)
- ZORO SELECT 3/8"-16 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0250)
- Midwest Fastener Machine Screws