Shop All Machine Screws
Midwest Fastener
#10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK
Mfr # 79606
Zoro # G202525438
product price: $3.79
/pk 6, $0.63/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 79606
- Zoro # G202525438
- UPC # 738287796063
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001GRY)
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0050)
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 34 Degrees, 1500 PK (M002266)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (79604)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07164)
- MIDWEST FASTENER M4-0.70 x 28 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71462)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37786)
- MIDWEST FASTENER #10 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (36211)
- MIDWEST FASTENER #4-40 x 1 in Slotted Flat Machine Screw, Plain Brass, 30 PK (62156)
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010632B050)
- Midwest Fastener Machine Screws