Shop All Machine Screws
Midwest Fastener
#10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 70991
Zoro # G402525900
product price: $8.15
/pk 8, $1.02/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 70991
- Zoro # G402525900
- UPC # 738287709919
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Spanner |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 18 ga, Narrow Crown, 1 in Leg L, 5000 PK (SL50351G)
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64078)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3526N)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70996)
- MIDWEST FASTENER #6-32 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 10 PK (70982)
- MIDWEST FASTENER 1/4"-20 x 1 in Spanner Pan Machine Screw, Plain Stainless Steel, 4 PK (70997)
- MIDWEST FASTENER M7 x 50 mm Phillips Flat Machine Screw, Zinc Plated Steel, 12 PK (38566)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- USA INDUSTRIALS #1-72 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-705)
- Midwest Fastener Machine Screws