Shop All Machine Screws
Midwest Fastener
#10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 10 PK
Mfr # 72922
Zoro # G202525131
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Brass
- Finish Chrome Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 72922
- Zoro # G202525131
- UPC # 738287729221
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Brass |
Finish | Chrome Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 38 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (71465)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (6607010)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.050.9999)
- TE-CO Eye Bolt With Shoulder, 3/4"-10, 3-3/4 in Shank, 3/4 in ID, Steel, black oxide (42955)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70153)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70154)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33171)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72481)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 18 PK (61996)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68564)
- NEWPORT FASTENERS 3/8"-16 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (944408)
- Midwest Fastener Machine Screws